- Radial Bearing Type
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 53 mm Width
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| O.D. | 200 mm |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Weight | 15.688 LB |
| EAN or UPC | 7316571734477 |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| O.D. | 200 mm |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Weight | 15.688 LB |
| EAN or UPC | 7316571734477 |