- Radial Bearing Type
- Tapered Bore Type
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 46 mm Width
| Rolling Element | Spherical |
| I.D. | 100 mm |
| Element Material | Bearing Steel |
| O.D. | 180 mm |
| Cage Type | Sheet Metal |
| Outer Ring Width | 1.81 in, 46 mm |
| Inside Dia. | 100 mm |
| Outside Dia. | 180 mm |
| Relubrication Feature | With |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| Lubricant | Solid Oil |
| Material | Steel |
| Row Type | 2 |
| Width | 1.81 in, 46 mm |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Internal Clearance | CN |
| Inner Ring Width | 1.81 in, 46 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Cage Material | Sheet Metal |
| Rows of Balls | Multi |
| Weight | 11.546 LB |
| EAN or UPC | 7316571504773 |

