- Radial Bearing Type
- Round Bore Type
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 46 mm Width
| Inner Ring Width | 1.81 in, 46 mm |
| Outer Ring Width | 1.81 in, 46 mm |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Cage Material | Sheet Metal |
| Lubricant | Solid Oil |
| Rows of Balls | Multi |
| O.D. | 180 mm |
| I.D. | 100 mm |
| Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Cage Type | Sheet Metal |
| Inside Dia. | 100 mm |
| Outside Dia. | 180 mm |
| Tolerance | Normal (PN) |
| Lubrication Hole/Groove | Hole and Groove |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Width | 1.81 in, 46 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| Material | Steel |
| Weight | 10.9 LB |
| EAN or UPC | 7316571425054 |

