- Self-Aligning Bearing
- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 2.09 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- In accordance with ISO 15-1981
| Radial Internal Clearance | Normal |
| Outer Ring Width | 53 mm |
| Bearing Type | Self-Aligning |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Inner Ring Width | 53 mm |
| Bearing Design | Self-Aligning |
| Material | Steel |
| Contact Angle | N/A |
| Capacity | Standard Capacity |
| Width | 2.09 in, 53 mm |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Enclosure | Open |
| Rows of Balls | Double |
| Locking Device | No Locking Device |
| Cage Material | Brass/Bronze |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| O.D. | 200 mm |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Origin | Double Row Self-Aligning |
| Ball Material | Steel |
| I.D. | 110 mm |
| icNumber | 7698935 |
| Precision | Standard |
| Weight | 16.438 LB |
| EAN or UPC | 7316577730305 |

