- Self-Aligning Bearing
- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 2.09 in Width
- Bearing Steel Material
| Bore Type | Tapered 1:12 |
| Rows of Balls | Multi |
| Outer Ring Width | 2.09 in, 53 mm |
| Material | Bearing Steel |
| Inner Ring Width | 2.09 in, 53 mm |
| Width | 2.09 in, 53 mm |
| Inch/Metric | Metric |
| Bearing Type | Self-Aligning |
| O.D. Type | Cylindrical |
| I.D. | 110 mm |
| Cage Material | Bearing Steel |
| O.D. | 200 mm |
| Weight | 15.909 LB |
| EAN or UPC | 7316574217021 |

