- Tapered Bore
- 95 mm ID x 170 mm OD x 43 mm Wide
- C4 Clearance
- Steel Cage
- Std Tolerance
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Radial Internal Clearance | C4 |
| Bore Type | Tapered Bore |
| I.D. | 95 mm |
| Tolerance | Standard |
| Cage Material | Steel |
| O.D. | 170 mm |
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Weight | 9.3 LB |

