- Radial Bearing Type
- 95 mm Inside Diameter
- 170 mm Outside Diameter
- 43 mm Width
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| O.D. | 170 mm |
| Inch/Metric | Metric |
| Rolling Element | Spherical |
| Rows of Balls | Multi |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Inside Dia. | 95 mm |
| Width | 1.69 in, 43 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.69 in, 43 mm |
| Material | Bearing Steel |
| Inner Ring Width | 1.69 in, 43 mm |
| Cage Material | Bearing Steel |
| Outside Dia. | 170 mm |
| Internal Clearance | CN |
| Lubricant | Solid oil |
| I.D. | 95 mm |
| Bearing Type | Radial |
| Weight | 9.276 LB |
| EAN or UPC | 7316571835334 |

