- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 1.69 in Width
- Bearing Steel Cage Material
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| O.D. | 170 mm |
| Cage Type | Sheet Metal |
| Lubrication Hole/Groove | Hole and Groove |
| Internal Clearance | C4 |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Material | Steel |
| Outer Ring Width | 1.69 in, 43 mm |
| Rows of Balls | Multi |
| I.D. | 95 mm |
| Width | 1.69 in, 43 mm |
| Inner Ring Width | 1.69 in, 43 mm |
| Cage Material | Sheet Metal |
| Weight | 9.276 LB |
| EAN or UPC | 7316571063874 |

