- Radial Bearing Type
- 95 mm Inside Diameter
- 170 mm Outside Diameter
- 43 mm Width
applications
- Canning and bottling
- Pharmaceutical
- Vegetables, flour, cereal production
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Bore Type | Round Bore |
| O.D. | 170 mm |
| Rows of Balls | Multi |
| I.D. | 95 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 9.276 LB |
| EAN or UPC | 7316571564357 |

