- Radial Bearing Type
- Tapered Bore Type
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- 40 mm Width
| Material | Steel |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| Tolerance | Normal (PN) |
| Relubrication Feature | With |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C2 |
| I.D. | 90 mm |
| O.D. | 160 mm |
| Weight | 7.485 LB |
| EAN or UPC | 7316571420158 |

