- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Cage Material
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Width | 1.3 in, 33 mm |
| O.D. | 5.51 in, 140 mm |
| Bore Type | Tapered 1:12 |
| Element Material | Bearing Steel |
| Internal Clearance | C2 |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Outer Ring Width | 1.3 in, 33 mm |
| Row Type | 2 |
| Inner Ring Width | 1.3 in, 33 mm |
| I.D. | 3.15 in, 80 mm |
| Precision Rating | ABEC 1 |
| Weight | 4.623 LB |
| EAN or UPC | 7316572521892 |

