- Radial Bearing Type
- Round Bore Type
- 75 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Cage Type | Sheet Metal |
| Element Material | Bearing Steel |
| Cage Material | Sheet Metal |
| Bore Type | Round Bore |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Relubrication Feature | With |
| Internal Clearance | CN |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 1 |
| I.D. | 75 mm |
| Outer Ring Width | 1.22 in, 31 mm |
| Lubricant | Solid Oil |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Radial Internal Clearance | Group N |
| Rolling Element | Spherical |
| Outside Dia. | 130 mm |
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 1.22 in, 31 mm |
| Material | Steel |
| O.D. | 130 mm |
| Inside Dia. | 75 mm |
| Inner Ring Width | 1.22 in, 31 mm |
| Weight | 3.924 KG |
| EAN or UPC | 7316570989083 |

