- Radial Bearing Type
- Tapered Bore Type
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 31 mm Width
| Inside Dia. | 70 mm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Group 4 (C4) |
| Cage Type | Sheet Metal |
| I.D. | 70 mm |
| Outside Dia. | 125 mm |
| Cage Material | Sheet Metal |
| Relubrication Feature | With |
| Rows of Balls | Multi |
| O.D. | 125 mm |
| Bearing Type | Radial |
| Material | Steel |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Weight | 3.479 LB |
| EAN or UPC | 7316571987088 |

