- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 1.22 in Width
- Bearing Steel Cage Material
| Precision Rating | ABEC 1 |
| Inner Ring Width | 1.22 in, 31 mm |
| I.D. | 2.76 in, 70 mm |
| Internal Clearance | C2 |
| Width | 1.22 in, 31 mm |
| O.D. | 4.92 in, 125 mm |
| Bore Type | Tapered 1:12 |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Outer Ring Width | 1.22 in, 31 mm |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| Row Type | 2 |
| Inch/Metric | Metric |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 3.51 LB |
| EAN or UPC | 7316575464462 |

