- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 1.1 in Width
- Bearing Steel Cage Material
| Outer Ring Width | 1.1 in, 28 mm |
| Width | 1.1 in, 28 mm |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Sheet Metal |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 1.1 in, 28 mm |
| Rows of Balls | Multi |
| Row Type | 2 |
| Material | Steel |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| I.D. | 60 mm |
| Element Material | Bearing Steel |
| Relubrication Feature | With |
| O.D. | 110 mm |
| Internal Clearance | C2 |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C2 |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| Tolerance | Normal (PN) |
| Weight | 2.55 LB |
| EAN or UPC | 7316572290897 |

