- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 1.1 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Inner Ring Width | 1.1 in, 28 mm |
| Bore Type | Tapered 1:12 |
| Outer Ring Width | 1.1 in, 28 mm |
| Row Type | 2 |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| O.D. | 4.33 in, 110 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Internal Clearance | C1 |
| Rolling Element | Spherical |
| O.D. Type | Cylindrical |
| I.D. | 2.36 in, 60 mm |
| Element Material | Bearing Steel |
| Width | 1.1 in, 28 mm |
| Material | Bearing Steel |
| Weight | 2.516 LB |
| EAN or UPC | 7316570017953 |

