- Radial Bearing Type
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- NSF H1 approved
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- Virtually maintenance free
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Outside Dia. | 100 mm |
| Row Type | 2 |
| Outer Ring Width | 0.98 in, 25 mm |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 0.98 in, 25 mm |
| I.D. | 55 mm |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| O.D. | 100 mm |
| Lubricant | Solid oil |
| Rolling Element | Spherical |
| Rows of Balls | Multi |
| Width | 0.98 in, 25 mm |
| Inside Dia. | 55 mm |
| Weight | 1.875 LB |
| EAN or UPC | 7316574068166 |

