- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Cage Material
| Cage Material | Sheet Metal |
| Internal Clearance | C2 |
| Row Type | 2 |
| Width | 0.98 in, 25 mm |
| Cage Type | Sheet Metal |
| Tolerance | Normal (PN) |
| Rolling Element | Spherical |
| Inner Ring Width | 0.98 in, 25 mm |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 100 mm |
| Element Material | Bearing Steel |
| I.D. | 55 mm |
| Radial Internal Clearance | C2 |
| Bearing Type | Radial |
| Material | Steel |
| Relubrication Feature | With |
| Outer Ring Width | 0.98 in, 25 mm |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Weight | 1.878 LB |
| EAN or UPC | 7316576652103 |

