- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
- Bearing Steel Cage Material
| Limiting Speed - Grease | 5000 rpm |
| Limiting Speed | 9500 rpm |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Material | Steel |
| Row Type | 2 |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Rolling Element | Spherical |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 24280 lbf |
| Precision Rating | ABEC 1 |
| Width | 0.91 in, 23 mm |
| Dynamic Load Rating | 23380 lbf |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Relubrication Feature | With |
| Radial Internal Clearance | C2 |
| Internal Clearance | C2 |
| Tolerance | Normal (PN) |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Sheet Metal |
| Outer Ring Width | 0.91 in, 23 mm |
| O.D. | 90 mm |
| Cage Type | Sheet Metal |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 6300 rpm |
| Family Name | Spherical Radial Bearing |
| I.D. | 50 mm |
| Inch/Metric | Metric |
| Series | 22200 Series |
| Element Material | Bearing Steel |
| Inner Ring Width | 0.91 in, 23 mm |
| Weight | 1.411 LB |
| EAN or UPC | 7316571905228 |

