- Radial Bearing Type
- Tapered Bore Type
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 23 mm Width
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Width | 0.91 in, 23 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered 1:12 |
| I.D. | 1.77 in, 45 mm |
| Relubrication Feature | With |
| Row Type | 2 |
| O.D. | 3.35 in, 85 mm |
| Cage Type | Sheet Metal |
| Special Features | W64 Lubricant |
| Inner Ring Width | 0.91 in, 23 mm |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole and Groove |
| Rolling Element | Spherical |
| Lubricant | Solid oil |
| Enclosure | Unsealed |
| Material | Bearing Steel |
| Outer Ring Width | 0.91 in, 23 mm |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| Ring Modification | None |
| Cage Material | Bearing Steel |
| Weight | 1.277 LB |
| EAN or UPC | 7316572243985 |

