- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.91 in Width
- Bearing Steel Cage Material
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Width | 0.91 in, 23 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Material | Bearing Steel |
| Row Type | 2 |
| Element Material | Bearing Steel |
| O.D. | 85 mm |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 45 mm |
| Outer Ring Width | 0.91 in, 23 mm |
| Inner Ring Width | 0.91 in, 23 mm |
| Internal Clearance | C4 |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical |
| Weight | 1.288 LB |
| EAN or UPC | 7316572418734 |

