- Radial Bearing Type
- Tapered Bore Type
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 23 mm Width
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Internal Clearance | C3 |
| Lubricant | Solid Oil |
| Lubrication Hole/Groove | Hole and Groove |
| Rows of Balls | Multi |
| Element Material | Bearing Steel |
| Bore Type | Tapered Bore |
| Row Type | 2 |
| Outside Dia. | 85 mm |
| Inch/Metric | Metric |
| Width | 0.91 in, 23 mm |
| Precision Rating | ABEC 1 |
| Material | Steel |
| Inner Ring Width | 0.91 in, 23 mm |
| Radial Internal Clearance | Group 3 (C3) |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Rolling Element | Spherical |
| Inside Dia. | 45 mm |
| Cage Type | Sheet Metal |
| I.D. | 45 mm |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| Cage Material | Sheet Metal |
| Outer Ring Width | 0.91 in, 23 mm |
| O.D. | 85 mm |
| Weight | 1.277 LB |
| EAN or UPC | 7316572142677 |

