- Tapered Bore
- 45 mm ID x 85 mm OD x 23 mm Wide
- C4 Clearance
- Steel Cage
- Std Tolerance
applications
- Crushers
- Vibrating screens
- Fans
- Papermaking machines
- Gearboxes
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| I.D. | 45 mm |
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. | 85 mm |
| Tolerance | Standard |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial Bearing |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| Weight | 1.24 LB |

