- Radial Bearing Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 23 mm Width
| O.D. | 72 mm |
| Outer Ring Width | 0.91 in, 23 mm |
| Rows of Balls | Multi |
| Width | 0.91 in, 23 mm |
| O.D. Type | Cylindrical |
| Bore Type | Tapered 1:12 |
| I.D. | 35 mm |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 0.91 in, 23 mm |
| Bearing Type | Radial |
| Internal Clearance | CN |
| Lubricant | Solid oil |
| Cage Material | Bearing Steel |
| Outside Dia. | 72 mm |
| Inch/Metric | Metric |
| Inside Dia. | 35 mm |
| Row Type | 2 |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| Weight | 0.979 LB |
| EAN or UPC | 7316573384892 |

