- Radial Bearing Type
- Round Bore Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 23 mm Width
| Limiting Speed - Oil | 8000 rpm |
| Limiting Speed | 12000 rpm |
| Special Features | W64 Lubricant |
| I.D. | 35 mm |
| Relubrication Feature | With |
| Series | 22200 Series |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Grease | 6300 rpm |
| Bearing Type | Radial |
| Family Name | Spherical Radial Bearing |
| RIC | C3 |
| O.D. | 72 mm |
| Dynamic Load Rating | 19446 lbf |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Cage Type | Sheet Metal |
| Lubricant | Solid Oil |
| Enclosure | Unsealed |
| Rows of Balls | Multi |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Static Load Rating [Max] | 19109 lbf |
| Cage Material | Sheet Metal |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Tolerance | Normal (PN) |
| Weight | 0.986 LB |
| EAN or UPC | 7316572229378 |

