- Radial Bearing Type
- Round Bore Type
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 20 mm Width
applications
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Lubrication Hole/Groove | Hole and Groove |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Rows of Balls | Multi |
| Static Load Rating [Max] | 13489 lbf |
| Limiting Speed - Oil | 9500 rpm |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Lubricant | Solid Oil |
| Outer Ring Width | 0.79 in, 20 mm |
| Series | 22200 Series |
| O.D. | 62 mm |
| Cage Material | Sheet Metal |
| Special Features | W64 Lubricant |
| Family Name | Spherical Radial Bearing |
| Bore Type | Round Bore |
| Width | 0.79 in, 20 mm |
| Limiting Speed | 14000 rpm |
| Radial Internal Clearance | Group N |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 7500 rpm |
| Dynamic Load Rating | 14388 lbf |
| Internal Clearance | CN |
| Inner Ring Width | 0.79 in, 20 mm |
| Rolling Element | Spherical |
| Material | Steel |
| Relubrication Feature | With |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| I.D. | 30 mm |
| Element Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Row Type | 2 |
| Enclosure | Unsealed |
| Weight | 0.644 LB |
| EAN or UPC | 7316572160459 |

