- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.79 in Width
- Bearing Steel Cage Material
| Cage Type | Sheet Metal |
| Width | 0.79 in, 20 mm |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 14388 lbf |
| Inner Ring Width | 0.79 in, 20 mm |
| Internal Clearance | C4 |
| Outer Ring Width | 0.79 in, 20 mm |
| Rolling Element | Spherical |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. | 62 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Family Name | Spherical Radial Bearing |
| Tolerance | Normal (PN) |
| Material | Steel |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Static Load Rating [Max] | 13489 lbf |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 9500 rpm |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| Limiting Speed - Grease | 7500 rpm |
| Limiting Speed | 14000 rpm |
| Element Material | Bearing Steel |
| Bore Type | Round Bore |
| I.D. | 30 mm |
| Series | 22200 Series |
| Enclosure | Unsealed |
| Relubrication Feature | With |
| Weight | 0.639 LB |
| EAN or UPC | 7316572093597 |

