- Radial Bearing Type
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 20 mm Width
| I.D. | 30 mm |
| Lubricant | Solid oil |
| Internal Clearance | C3 |
| Row Type | 2 |
| O.D. | 62 mm |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical |
| Inner Ring Width | 0.79 in, 20 mm |
| Precision Rating | ABEC 1 |
| Inside Dia. | 30 mm |
| Rows of Balls | Multi |
| Outer Ring Width | 0.79 in, 20 mm |
| Outside Dia. | 62 mm |
| Bore Type | Cylindrical |
| Width | 0.79 in, 20 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Weight | 0.635 LB |
| EAN or UPC | 7316572440476 |

