- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.71 in Width
- Bearing Steel Cage Material
| Bearing Type | Radial |
| Width | 0.71 in, 18 mm |
| Inner Ring Width | 0.71 in, 18 mm |
| Rows of Balls | Multi |
| Material | Steel |
| Cage Material | Sheet Metal |
| Inside Dia. | 25 mm |
| O.D. | 52 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Outer Ring Width | 0.71 in, 18 mm |
| Cage Type | Sheet Metal |
| O.D. Type | Cylindrical |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Outside Dia. | 52 mm |
| Bore Type | Round Bore |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | Group 3 (C3) |
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Rolling Element | Spherical |
| Row Type | 2 |
| Internal Clearance | C3 |
| Weight | 0.408 LB |
| EAN or UPC | 7316571653303 |

