- Radial Bearing Type
- Round Bore Type
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 18 mm Width
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Precision Rating | ABEC 1 |
| O.D. | 52 mm |
| Rolling Element | Spherical |
| Internal Clearance | CN |
| Inner Ring Width | 0.71 in, 18 mm |
| Material | Steel |
| Inside Dia. | 25 mm |
| Relubrication Feature | With |
| Outer Ring Width | 0.71 in, 18 mm |
| Cage Material | Sheet Metal |
| Lubrication Hole/Groove | Hole and Groove |
| Outside Dia. | 52 mm |
| Element Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Width | 0.71 in, 18 mm |
| Row Type | 2 |
| Bore Type | Round Bore |
| Lubricant | Solid Oil |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| I.D. | 25 mm |
| Radial Internal Clearance | Group N |
| Weight | 0.403 LB |
| EAN or UPC | 7316571879093 |

