- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.71 in Width
- Bearing Steel Cage Material
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| Material | Steel |
| I.D. | 25 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Limiting Speed - Grease | 8500 rpm |
| Inner Ring Width | 0.71 in, 18 mm |
| O.D. | 52 mm |
| Limiting Speed | 17000 rpm |
| Enclosure | Unsealed |
| Relubrication Feature | With |
| Width | 0.71 in, 18 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 0.71 in, 18 mm |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Dynamic Load Rating | 11000 lbf |
| Radial Internal Clearance | C2 |
| Series | 22200 Series |
| Cage Type | Sheet Metal |
| Internal Clearance | C2 |
| Limiting Speed - Oil | 11000 rpm |
| Tolerance | Normal (PN) |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Family Name | Spherical Radial Bearing |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Row Type | 2 |
| Rolling Element | Spherical |
| Precision Rating | ABEC 1 |
| Static Load Rating [Max] | 9900 lbf |
| Weight | 0.406 LB |
| EAN or UPC | 7316571653266 |

