- Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 40 mm Width
| Bore Type | Cylindrical |
| Outer Ring Width | 1.57 in, 40 mm |
| Lubricant | Solid oil |
| Rows of Balls | Multi |
| I.D. | 90 mm |
| O.D. | 160 mm |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Width | 1.57 in, 40 mm |
| Bearing Type | Self-Aligning |
| Inner Ring Width | 1.57 in, 40 mm |
| Weight | 7.233 LB |
| EAN or UPC | 7316572808580 |

