- Self-Aligning Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| I.D. | 80 mm |
| Bearing Type | Self-Aligning |
| Radial Internal Clearance | Group N |
| O.D. | 140 mm |
| Cage Material | Non-Metallic |
| Lubricant | Solid Oil |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Material | Steel |
| Rows of Balls | Multi |
| Relubrication Feature | Without |
| Weight | 4.321 LB |
| EAN or UPC | 7316572323120 |

