- Self-Aligning Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bore Type | Tapered 1:12 |
| Inch/Metric | Metric |
| Width | 1.3 in, 33 mm |
| I.D. | 3.15 in, 80 mm |
| Inner Ring Width | 1.3 in, 33 mm |
| O.D. | 5.51 in, 140 mm |
| Cage Material | Polyamide |
| icNumber | 7699029 |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 1.3 in, 33 mm |
| Weight | 4.277 LB |
| EAN or UPC | 7316576620652 |

