- Self-Aligning Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| Material | Steel |
| Lubricant | Solid Oil |
| Rows of Balls | Multi |
| I.D. | 75 mm |
| Bearing Type | Self-Aligning |
| O.D. | 130 mm |
| Inner Ring Width | 1.22 in, 31 mm |
| Outer Ring Width | 1.22 in, 31 mm |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Width | 1.22 in, 31 mm |
| Bore Type | Round Bore |
| Weight | 3.814 LB |
| EAN or UPC | 7316570432954 |

