- 65 mm ID x 120 mm OD x 31 mm Wide
- Double Sealed (Contact)
- ABEC 1
- Plastic Cage
- Normal Clearance
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| Contact Angle | N/A |
| Temperature Range [Min] | -22 °F |
| Material | Steel |
| Width | 1.22 in, 31 mm |
| icNumber | 7696967 |
| O.D. | 120 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 284 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Rows of Balls | Double |
| Bore Type | Round Bore |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 31 mm |
| Cage Material | Plastic |
| Bearing Design | Self-Aligning |
| Lubricant | Polyurea Base |
| Preload Level | None |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Cage Type | Plastic |
| Inner Ring Width | 31 mm |
| I.D. | 65 mm |
| Enclosure | Double Sealed |
| Origin | Double Row Self-Aligning |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Weight | 3.258 LB |
| EAN or UPC | 7316577042347 |

