- Radial Shaft Seal
- 561.975 mm Shaft Diameter
- 599.668 mm Housing Bore Diameter
- 19.659 mm Width
| Shaft Dia. | 561.975 mm |
| Housing Bore Dia. | 599.668 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 2.236 LB |
| EAN or UPC | 85311496407 |
| Shaft Dia. | 561.975 mm |
| Housing Bore Dia. | 599.668 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 2.236 LB |
| EAN or UPC | 85311496407 |