- Self-Aligning Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Bearing Type | Self-Aligning |
| Bearing Design | Self-Aligning |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Plastic |
| O.D. | 90 mm |
| Inner Ring Width | 0.91 in, 23 mm |
| Precision Level | Standard (ABEC 1) |
| Tolerance | Normal (PN) |
| Rows of Balls | Multi |
| Cage Material | Non-Metallic |
| Material | Steel |
| Precision | Standard |
| Special Features | w/* W64 Solid Lubricant |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Width | 0.91 in, 23 mm |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Lubricant | Solid Oil |
| Enclosure | Open |
| Bore Type | Round Bore |
| Preload Level | None |
| Seal Type | Unsealed |
| Temperature Range [Max] | 200 °F |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Seal Material | None |
| I.D. | 50 mm |
| icNumber | 7705442 |
| Outer Ring Width | 23 mm |
| Inch/Metric | Metric |
| Contact Angle | N/A |
| Weight | 1.26 LB |
| EAN or UPC | 7316570211443 |

