- Radial Shaft Seal
- 219.989 mm Shaft Diameter
- 260.248 mm Housing Bore Diameter
- 21.996 mm Width
| Shaft Dia. | 219.989 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 260.248 mm |
| Inch/Metric | Metric |
| Weight | 2.009 LB |
| EAN or UPC | 85311476645 |
| Shaft Dia. | 219.989 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 260.248 mm |
| Inch/Metric | Metric |
| Weight | 2.009 LB |
| EAN or UPC | 85311476645 |