- Radial Shaft Seal
- 220 mm Shaft Diameter
- 260 mm Housing Bore Diameter
- 22 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 260 mm |
| Shaft Dia. | 220 mm |
| Weight | 3.326 LB |
| EAN or UPC | 85311429511 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 260 mm |
| Shaft Dia. | 220 mm |
| Weight | 3.326 LB |
| EAN or UPC | 85311429511 |