- Radial Shaft Seal
- 220 mm Shaft Diameter
- 260 mm Housing Bore Diameter
- 22 mm Width
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Pressure | 10 psi |
| Shaft Dia. | 220 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Housing Bore Dia. | 260 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 400 °F |
| Lip Material | Fluoroelastomer - Viton |
| Weight | 2.05 LB |
| EAN or UPC | 85311229043 |

