- Radial Shaft Seal
- 219.989 mm Shaft Diameter
- 255.295 mm Housing Bore Diameter
- 18.008 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 255.295 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 219.989 mm |
| Weight | 1.503 LB |
| EAN or UPC | 85311464703 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 255.295 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 219.989 mm |
| Weight | 1.503 LB |
| EAN or UPC | 85311464703 |