- Radial Shaft Seal
- 225.196 mm Shaft Diameter
- 250.24 mm Housing Bore Diameter
- 21.996 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 250.24 mm |
| Shaft Dia. | 225.196 mm |
| Lip Type | Non-Split |
| Weight | 0.824 LB |
| EAN or UPC | 85311477550 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 250.24 mm |
| Shaft Dia. | 225.196 mm |
| Lip Type | Non-Split |
| Weight | 0.824 LB |
| EAN or UPC | 85311477550 |