Skip to content Skip to navigation menu
SKF220X250X15HMS5V

220X250X15HMS5V

Metric Radial Shaft Seal
Item #100915783
  • Radial Shaft Seal
  • 220 mm Shaft Diameter
  • 250 mm Housing Bore Diameter
  • 15 mm Width
SKF220X250X15HMS5V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 220 mm Shaft Diameter
  • 250 mm Housing Bore Diameter
  • 15 mm Width
Shaft Dia. 220 mm
Inch/Metric Metric
Housing Bore Dia. 250 mm
Weight 0.96 LB
EAN or UPC 7316572547892
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison