- Self-Aligning Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 23 mm Width
| I.D. | 45 mm |
| Outer Ring Width | 0.91 in, 23 mm |
| O.D. | 85 mm |
| Relubrication Feature | Without |
| Inner Ring Width | 0.91 in, 23 mm |
| Tolerance | Normal (PN) |
| Lubricant | Solid Oil |
| Width | 0.91 in, 23 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Radial Internal Clearance | Group N |
| Material | Steel |
| Bearing Type | Self-Aligning |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| Weight | 1.254 LB |
| EAN or UPC | 7316570362190 |

