- Self-Aligning Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 23 mm Width
| Material | Steel |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 0.91 in, 23 mm |
| Tolerance | Normal (PN) |
| Radial Internal Clearance | Group N |
| Relubrication Feature | Without |
| Width | 0.91 in, 23 mm |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Inner Ring Width | 0.91 in, 23 mm |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Lubricant | Solid Oil |
| O.D. Type | Cylindrical |
| O.D. | 85 mm |
| Weight | 1.21 LB |
| EAN or UPC | 7316570114430 |

