- Self-Aligning Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 23 mm Width
| Enclosure | Double Sealed |
| Cage Material | Non-Metallic |
| Bearing Type | Self-Aligning |
| Seal Type | Contact Seals |
| I.D. | 40 mm |
| Width | 0.91 in, 23 mm |
| Bore Type | Tapered Bore |
| Inner Ring Width | 0.91 in, 23 mm |
| Relubrication Feature | Without |
| O.D. | 80 mm |
| Rows of Balls | Multi |
| Radial Internal Clearance | Group 3 (C3) |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Material | Steel |
| Outer Ring Width | 0.91 in, 23 mm |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Weight | 0.5 KG |
| EAN or UPC | 7316577042606 |

