- Self-Aligning Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
| Width | 0.91 in, 23 mm |
| Material | Bearing Steel |
| Bearing Type | Self-Aligning |
| Weight | 0.941 LB |
| EAN or UPC | 7316571470580 |
| Width | 0.91 in, 23 mm |
| Material | Bearing Steel |
| Bearing Type | Self-Aligning |
| Weight | 0.941 LB |
| EAN or UPC | 7316571470580 |