- Self-Aligning Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| Width | 0.79 in, 20 mm |
| Material | Bearing Steel |
| Bearing Type | Self-Aligning |
| Weight | 0.604 LB |
| EAN or UPC | 7316571128399 |
| Width | 0.79 in, 20 mm |
| Material | Bearing Steel |
| Bearing Type | Self-Aligning |
| Weight | 0.604 LB |
| EAN or UPC | 7316571128399 |