- Self-Aligning Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 18 mm Width
| Inner Ring Width | 0.71 in, 18 mm |
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 0.71 in, 18 mm |
| Cage Material | Non-Metallic |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| O.D. | 52 mm |
| Width | 0.71 in, 18 mm |
| Radial Internal Clearance | Group N |
| Material | Steel |
| O.D. Type | Cylindrical |
| Bearing Type | Self-Aligning |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Lubricant | Solid Oil |
| Weight | 0.364 LB |
| EAN or UPC | 7316571228778 |

